100W 1-Light Medium E-26 Pendant in Polished Nickel
Bloomfield 100W 1-Light Medium E-26 Pendant in Polished Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Also includes 15' of wire
- Cannot be mounted on a sloped ceiling
- Includes 5' of chain
Specifications
- Collection:
- Bloomfield
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 12 in
- Energy Star Compliant:
- No
- Height:
- 15 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- MA Approved -:
- No
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 100 W