Park Harbor® 100W 1-Light Medium E-26 Pendant in White/Brushed Nickel

PHPL5001WHITBN

Manufacturer Part #: PHPL5001WHITBN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Includes 15' of wire
  • Can be mounted on a sloped ceiling at up to a 90° angle
  • Rated for dry locations
  • Backplate diameter of 4-3/4"

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
White/Brushed Nickel
Color Finish Category
Whites
Energy Star Compliant
No
Glass Type
Etched
Height
9-3/8 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary
Material
Glass, Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
17-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday