Park Harbor® 100W 1-Light Medium E-26 Pendant

PHPL500

Color Finish

Starting at $450.23
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Backplate diameter of 4-3/4"
  • Can be mounted on a sloped ceiling at up to a 90° angle
  • Includes 15' of wire
  • Rated for dry locations

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Black/Polished Nickel
Color Finish Category
Blacks
Energy Star Compliant
No
Glass Type
Etched
Height
15-1/8 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary
Material
Glass, Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
17-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday