Park Harbor® 100W 1-Light Medium E-26 Pendant

PHPL5091

Color/Finish

Starting at $190.10
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Backplate diameter of 4-3/4"
  • Can be mounted on a sloped ceiling at up to a 90° angle
  • Includes 15' of wire
  • Maximum hanging height of 52-3/4"
  • Rated for dry locations

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
16 in
Energy Star Compliant
No
Glass Type
Etched
Height
10 in
Light Bulb Base Type
Medium E-26
Lighting Style
Industrial
Material
Glass, Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday