Park Harbor® 100W 1-Light Medium E-26 Pendant

PHPL5431

Color Finish

Starting at $132.07
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Backplate diameter of 5"
  • Can be mounted on a sloped ceiling at up to a 90° angle
  • Includes 15' of wire

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
8 in
Energy Star Compliant
No
Height
10-3/8 in
Light Bulb Base Type
Medium E-26
Lighting Style
Transitional
Material
Steel
Number Of Lights
1
Volts
120V
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday