Park Harbor®

11-1/8 in. 60W 1-Light Wall Sconce in Aged Brass

Part #PHWL3321AGBR  |  Manufacturer Part #PHWL3321AGBR

Color/Finish:
Aged Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Can be mounted up/down
  • Bulb not included
  • Backplate Dimensions: 6" Diameter
  • Not dimmable
  • Cannot be mounted on a sloped ceiling

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Color Finish: Aged Brass

Color Finish Category: Brass Tones

Depth: 11-1/2 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 11-1/8 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Material: [Glass, Steel]

Number Of Lights: 1

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 60

Width: 10 in