Park Harbor®

12-7/8 in. 100W 1-Light Medium E-27 Incandescent Mini Pendant Light in Brushed Nickel

Part #PHFPL1061BN  |  Manufacturer Part #PHFPL1061BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes Stems: (3)12", (1)*6"
  • Can be mounted on a sloped ceiling at up to 90 °
  • Glass Type: Clear
  • Light bulb type: Incandescent
  • Location Rating: Damp

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 12-7/8 in

Dimmable: No

Energy Star Compliant: No

Glass Type: Clear

Height: 14-1/8 in

Installation Type: Ceiling Mount, Stem Mount

Light Bulb Base Type: Medium E-27

Lighting Direction: Ambient Lighting, Down Lighting

Lighting Style: Contemporary

Material: Glass, Metal

Number Of Lights: 1

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 100