12-7/8 in. 100W 1-Light Medium E-27 Incandescent Mini Pendant Light in Polished Chrome

You last purchased this on
 
Signature Hardware

12-7/8 in. 100W 1-Light Medium E-27 Incandescent Mini Pendant Light in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

12-7/8 in. 100W 1-Light Medium E-27 Incandescent Mini Pendant Light in Polished Chrome

  • Fast #
  • Part #PHFPL1061PC
  • Item #7661553
  • Manufacturer Part #PHFPL1061PC
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Can be mounted on a sloped ceiling at up to 90 °
  • Glass Type: Clear
  • Includes Stems: (3)12", (1)*6"
  • Location Rating: Damp
  • Light bulb type: Incandescent
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
CSA-C22.2 NO. 250.0
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
12-7/8 in
Dimmable:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
14-1/8 in
Installation Type:
Ceiling Mount, Stem Mount
Light Bulb Base Type:
Medium E-27
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting, Down Lighting
Lighting Style:
Contemporary
MA Approved -:
No
Material:
Metal, Glass
Number of Lights:
1
UL Listed:
UL 1598
Volts:
120V
WaterSense Labeled:
No
Watts:
100 W