12 in. 60W 1-Light Medium Pendant in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Orchard 12 in. 60W 1-Light Medium Pendant in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Orchard 12 in. 60W 1-Light Medium Pendant in Oil Rubbed Bronze

  • Fast #
  • Part #PHPL6571ORB
  • Item #7486627
  • Manufacturer Part #PHPL6571ORB
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Canopy: 1" H x 4-7/8" W
  • Not dimmable
  • Bulb not included
  • Stem not included
  • Glass options sold separately. Clear Glass: PHPL6571CGLS, Etched Glass: PHPL6571WGLS
  • Chain not included
  • Cannot be mounted on a sloped ceiling
  • Requires Certification

Specifications

Collection:
Orchard
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
12 in
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
15-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
MA Approved -:
No
Material:
Steel
Number of Lights:
1
UL Listed:
Suitable for Dry Locations
Volts:
120V
WaterSense Labeled:
No
Watts:
60 W