Park Harbor® 12 in. 60W 1-Light Medium Pendant

PHPL6571

Color Finish

Starting at $64.04
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bulb not included
  • Cannot be mounted on a sloped ceiling
  • Canopy: 1" H x 4-7/8" W
  • Glass sold separately
  • Not dimmable
  • Stem not included

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
12 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
15-3/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Style
Transitional
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday