14-5/8 in. 20W 1-Light Wide Integrated LED Flushmount Drum Ceiling Fixture with Frosted Glass in Polished Chrome
Motto 14-5/8 in. 20W 1-Light Wide Integrated LED Flushmount Drum Ceiling Fixture with Frosted Glass in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three year warranty
- Baseplate diameter of 7-1/2"
- Includes bulbs
Specifications
- Beam Spread:
- 120°
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Motto
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 2700
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 2-5/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 1200
- MA Approved -:
- No
- Material:
- Steel, Glass
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 15 W
- Width:
- 14-5/8 in