0 items

Park Harbor® Matina 10-1/2 x 21 in. 100W 3-Light Medium E-26 Vanity Fixture

PHVL2063

Color Finish

Starting at $170.09
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Backplate diameter of 5-1/4"
  • Can be mounted up/down
  • Distance from top of outlet to top of fixture: 7"
  • Does not include bulbs
  • Extension: 6-1/8"
  • One year warranty

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Matina
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6-1/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted
Height
10-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Glass, Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
21 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday