0 items

Park Harbor® Burruss 10-7/8 in. 100W 1-Light Medium E-26 Pendant

PHEL2501

Color Finish

Starting at $52.03
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Also includes 15' of wire
  • Can be mounted on a sloped ceiling at up to a 60° angle
  • Includes 5' of chain
  • Rated for damp locations

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Burruss
Color Finish
Ash
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Seeded
Height
10-7/8 in
Light Bulb Base Type
Medium E-26
Lighting Style
Industrial
Material
Aluminium
Number Of Lights
1
Volts
120V
Watts
100
Width
8-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday