0 items

Park Harbor® 100W 3-Light Medium E-26 Pendant in Brushed Nickel

PHPL5633BN

Color Finish

(Pricing is for Brushed Nickel)

$303.16

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Also includes 15' of wire
  • Can be mounted on a sloped ceiling at up to a 90° angle
  • Includes 5' of chain

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Brushed Nickel
Height
21-3/8 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary
Number Of Lights
3
Volts
120V
Watts
100
Width
17 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday