0 items

Park Harbor® 100W 3-Light Medium E-26 Pendant in Oil Rubbed Bronze

PHPL5143ORB

Color Finish

(Pricing is for Oil Rubbed Bronze)

$265.14

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Can be mounted on a sloped ceiling at up to a 90° angle
  • Features a dark oil rubbed bronze finish with black undertones
  • Includes 15' of wire

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Oil Rubbed Bronze
Energy Star Compliant
No
Height
13-3/4 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary
Material
Fabric, Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday