0 items

Park Harbor® 100W 6-Light Medium E-26 Pendant in Dark Matte Bronze

PHPL5386DAMB

Color Finish

(Pricing is for Dark Matte Bronze)

$207.11

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Also includes 15' of wire
  • Cannot be mounted on a sloped ceiling
  • Includes 5' of chain

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Dark Matte Bronze
Height
27-5/8 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary
Number Of Lights
6
Volts
120V
Watts
100
Width
17-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday