0 items

Park Harbor® Blackshore 12W 12-1/8 in. 1-Light Wall Sconce

PHEL1500

Color Finish

Starting at $140.87
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be mounted down only
  • Dark Sky Compliant

SPECIFICATIONS

Bulb Type
LED
Collection
Blackshore
Color Finish
Antique Pewter
ETL Listed
Yes
Energy Star Compliant
No
Height
12-1/8 in
Lighting Style
Farmhouse
Material
Aluminium
Number Of Lights
1
Volts
120V
Watts
12
Width
11 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday