0 items

Park Harbor® Como 22 in. 60W 2-Light Medium E-26 Bath Light with Etched Glass

PHVL2102L

Color Finish

Starting at $144.08
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Backplate dimensions of 5" H x 5" W
  • Distance from top of outlet to top of fixture: 2-1/2"
  • Extension: 5-7/8"
  • Includes bulbs
  • One year warranty

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Como
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-7/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
5 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Material
Glass, Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60
Width
22 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday