0 items

Park Harbor® Antonia 5-1/2 in. 100W 1-Light Medium E-26 Bath Light with Clear Glass

PHVL3011

Color Finish

Starting at $86.05
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Backplate dimensions of 4-3/4" H x 4-3/4" W
  • Distance from top of outlet to top of fixture: 5-1/4"
  • Does not include bulbs
  • Extension: 8"
  • One year warranty

SPECIFICATIONS

ADA Compliant
No
Collection
Antonia
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Height
10-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Material
Glass, Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
5-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday