0 items

Park Harbor® Windsor Gate 5-3/8 in. 100W 1-Light Medium E-26 Bath Light with Seeded Glass

PHVL3001

Color Finish

Starting at $70.04
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Backplate diameter of 5-3/8"
  • Distance from top of outlet to top of fixture: 5-7/8"
  • Does not include bulbs
  • Extension: 7-1/8"
  • One year warranty

SPECIFICATIONS

ADA Compliant
No
Collection
Windsor Gate
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7-1/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Height
8-5/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Material
Glass, Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
5-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday