0 items

Park Harbor® Como 5 in. 60W 1-Light Medium E-26 Bath Light with Etched Glass

PHVL2101L

Color Finish

Starting at $96.05
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Backplate dimensions of 5" H x 5" W
  • Distance from top of outlet to top of fixture: 11"
  • Extension: 6"
  • Includes bulbs
  • One year warranty

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Como
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
13-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Material
Glass, Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday