0 items

Park Harbor® 60W 4-Light Candelabra E-12 Pendant in Dark Bronze

PHPL5194DABR

Color Finish

(Pricing is for Dark Bronze)

$355.18

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Also includes 15' of wire
  • Can be mounted on a sloped ceiling at up to a 20° angle
  • Includes 5' of chain
  • Rated for damp locations

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Dark Bronze
Diameter
20-1/4 in
Energy Star Compliant
No
Height
22-3/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Contemporary
Material
Iron
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
60
Width
20-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday