0 items

Park Harbor® 60W 4-Light Candelabra E-12 Pendant in Oil Rubbed Bronze

PHPL5054ORB

Color Finish

(Pricing is for Oil Rubbed Bronze)

$169.09

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Also includes 15' of wire
  • Can be mounted on a sloped ceiling at up to a 90° angle
  • Features a dark oil rubbed bronze finish with black undertones
  • Includes 5' of chain
  • Maximum hanging height of 95"
  • Rated for dry locations

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Oil Rubbed Bronze
Energy Star Compliant
No
Height
33-5/8 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Modern
Material
Steel
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
60
Width
15 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday