0 items

Park Harbor® Payne 6W 12 in. 2-Light Wall Sconce

PHEL2700

Color Finish

Starting at $165.09
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be mounted up only
  • Rated for wet locations

SPECIFICATIONS

Bulb Type
LED
Collection
Payne
Color Finish
Slate
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Etched
Height
12 in
Lighting Style
Contemporary
Material
Aluminium
Number Of Lights
2
Volts
120V
Watts
6
Width
6-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday