0 items

Park Harbor® Columbus 7-7/8 x 6-1/8 in. 100W 1-Light Medium E-26 Vanity Fixture

PHVL2251

Color Finish

Starting at $48.43
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Backplate diameter of 5-3/8"
  • Can be mounted up/down
  • Extension: 7-1/4"

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Columbus
Color Finish
Polished Chrome
Color Finish Category
Chromes
Energy Star Compliant
No
Glass Type
Etched
Height
7-7/8 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Glass, Steel
Number Of Lights
1
Volts
120V
Watts
100
Width
6-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday