Park Harbor® 75W 3-Light Medium E-26 Pendant in Oil Rubbed Bronze
PHPL5343ORB
SHIPPING INFORMATION
Available for immediate shipment
SPECIFICATIONS
- Bulb Type
- Incandescent
- Color Finish
- Oil Rubbed Bronze
- Energy Star Compliant
- No
- Glass Type
- Etched
- Height
- 37-1/4 in
- Light Bulb Base Type
- Medium E-26
- Light Bulb Shape Code
- T9
- Lighting Style
- Contemporary
- Material
- Glass, Metal
- Number Of Lights
- 3
- UL Listed
- Yes
- Volts
- 120V
- Watts
- 75
- Width
- 17 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday