0 items

Park Harbor® Breccan 8-1/8 in. 60W 1-Light G9 Double Loop Bath Light with Etched Glass

PHVL2071A

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Backplate dimensions of 4-5/8" H x 6-3/4" W
  • Can be mounted up/down
  • Extension: 5-3/8"

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Halogen
Collection
Breccan
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-3/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
5-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
G9 Double Loop
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary/Modern
Material
Glass, Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
8-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday