0 items

Park Harbor® Peebles 8-3/8 x 14-3/8 in. 100W 2-Light Medium E-26 Vanity Fixture

PHVL2132

Color Finish

Starting at $56.03
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Backplate diameter of 5-3/8"
  • Can be mounted up/down

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Peebles
Color Finish
Polished Nickel
Glass Type
Etched
Height
8-3/8 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary
Material
Glass, Metal
Number Of Lights
2
Volts
120V
Watts
100
Width
14-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday