0 items

Park Harbor® Woodberry 9-3/4 in. 12W 1-Light Tall Integrated LED Outdoor Wall Sconce with Seedy Glass Shade

PHEL3104LED

Color Finish

Starting at $220.11
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Backplate dimensions of 10-3/7" H x 5-1/8" W
  • Distance from top of outlet to top of fixture: 5"
  • Extension: 11-2/5"
  • Includes bulbs
  • Not Dimmable
  • Three year warranty

SPECIFICATIONS

ADA Compliant
No
Bulb Type
LED
Collection
Woodberry
Color Finish
Chocolate Bronze
Color Finish Category
Bronze Tones
Depth
11-5/8 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
18-13/16 in
Lumens
1015
Material
Aluminum
Number Of Lights
1
UL Listed
No
Volts
110V
Watts
12
Width
9-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday