0 items

Park Harbor® Woodberry 9W 10-1/2 in. 1-Light Wall Sconce

PHEL3100LED

Color Finish

Starting at $116.06
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be mounted down only
  • Rated for wet locations

SPECIFICATIONS

Bulb Type
LED
Collection
Woodberry
Color Finish
Chocolate Bronze
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Seeded
Height
10-1/2 in
Lighting Style
Industrial
Material
Aluminium
Number Of Lights
1
Volts
120V
Watts
9
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday