0 items

Park Harbor® Afton 60W 12-1/4 in. 2-Light Candelabra E-12 Wall Sconce in Antique Silver Leaf

PHWL3102ASL

Color Finish

(Pricing is for Antique Silver Leaf)

$138.07

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Backplate dimensions of 9-3/4" H x 6" W
  • Can be mounted up only
  • Rated for damp locations

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Incandescent
Collection
Afton
Color Finish
Antique Silver Leaf
Color Finish Category
Silver Tones
Energy Star Compliant
No
Height
12-1/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Ambient Lighting
Lighting Style
Modern
Material
Crystal, Iron
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60
Width
7-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday