0 items

Park Harbor® Afton 60W 12-Light Candelabra E-12 Pendant in Antique Silver Leaf

PHPL5152ASL

Color Finish

(Pricing is for Antique Silver Leaf)

$864.44

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Can be mounted on a sloped ceiling at up to a 20° angle
  • Includes 15' of wire

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Afton
Color Finish
Antique Silver Leaf
Height
20-1/2 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Modern
Number Of Lights
12
Volts
120V
Watts
60
Width
24-1/2 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday