0 items

Park Harbor® Beech Lane 100W 17 in. 1-Light Medium E-26 Wall Sconce in Brownstone

PHEL1703BROW

Color Finish

(Pricing is for Brownstone)

$158.48

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Can be mounted down only
  • Rated for wet locations

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Beech Lane
Color Finish
Brownstone
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Etched
Height
17 in
Light Bulb Base Type
Medium E-26
Lighting Style
Mission/Craftsman
Material
Aluminium
Number Of Lights
1
Volts
120V
Watts
100
Width
8-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday