0 items

Park Harbor® Dorset 60W 17-1/4 in. 2-Light Candelabra E-12 Wall Sconce in Oil Rubbed Bronze

PHEL2800ORB

Color Finish

(Pricing is for Oil Rubbed Bronze)

$81.45

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Can be mounted up only
  • Rated for wet locations

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Dorset
Color Finish
Oil Rubbed Bronze
ETL Listed
Yes
Energy Star Compliant
No
Height
17-1/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Contemporary
Material
Aluminium
Number Of Lights
2
Volts
120V
Watts
60
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday