0 items

Park Harbor® Fir Lane 9W 14 in. 1-Light Wall Sconce in Chocolate Bronze

PHEL2100CHBR

Color Finish

(Pricing is for Chocolate Bronze)

$81.05

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Can be mounted up only
  • Rated for wet locations

SPECIFICATIONS

Bulb Type
LED
Collection
Fir Lane
Color Finish
Chocolate Bronze
ETL Listed
Yes
Energy Star Compliant
No
Height
14 in
Lighting Style
Transitional
Material
Aluminium
Number Of Lights
1
Volts
120V
Watts
9
Width
6 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday