0 items

Park Harbor® Hamilton 60W 32 in. 9-Light Candelabra E-12 Chandlier in Polished Nickel

PHHL6069PN

Color Finish

(Pricing is for Polished Nickel)

$358.18

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Also includes 20' of wire
  • Can be mounted on a sloped ceiling at up to a 90° angle
  • Includes 7' of chain
  • Maximum hanging height of 117-3/8"
  • Rated for dry locations

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Hamilton
Color Finish
Polished Nickel
Energy Star Compliant
No
Height
32 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Material
Crystal, Steel
Number Of Lights
9
UL Listed
Yes
Volts
120V
Watts
60
Width
32 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday