0 items

Park Harbor® Ivy Cottage 9W 13-5/8 in. 1-Light Wall Sconce in Oil Rubbed Bronze

PHEL1302ORBLED

Color Finish

(Pricing is for Oil Rubbed Bronze)

$83.05

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Can be mounted down only
  • Rated for wet locations

SPECIFICATIONS

Bulb Type
LED
Collection
Ivy Cottage
Color Finish
Oil Rubbed Bronze
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Seeded
Height
13-5/8 in
Lighting Style
Mission/Craftsman
Material
Aluminium
Number Of Lights
1
Volts
120V
Watts
9
Width
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday