0 items

Park Harbor® Jefferson Commons 60W 35-1/2 in. 8-Light Candelabra E-12 Chandlier in Dark Bronze

PHHL6208DABR

Color Finish

(Pricing is for Dark Bronze)

$477.24

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Also includes 20' of wire
  • Can be mounted on a sloped ceiling at up to a 20° angle
  • Includes 7' of chain

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Jefferson Commons
Color Finish
Dark Bronze
Diameter
31-3/4 in
Height
35-1/2 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Number Of Lights
8
Volts
120V
Watts
60
Width
31-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday