20W 1-Light Integrated LED Bath Light in Matte Black
20W 1-Light Integrated LED Bath Light in Matte Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Backplate dimensions: 5 X 7 1/2 in
- Dimmable: No
- Bulb Included: Yes
- Lamp Type: Integrated LED
- Location Rating: Damp
- Glass Type: Etched Opal
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Temperature:
- 2700
- Depth:
- 3-1/2 in
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 5-1/8 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up/Down Lighting, Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1600
- MA Approved -:
- No
- Material:
- Steel, Glass
- Number of Lights:
- 1
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 20 W
- Width:
- 24 in