3-1/8 x 14-5/8 in. 15W 1-Light Flush Mount Ceiling Fixture in Brushed Nickel
Motto 3-1/8 x 14-5/8 in. 15W 1-Light Flush Mount Ceiling Fixture in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cannot be mounted on a sloped ceiling
- Location Rating: Damp
- Dimmable
- Baseplate diameter of 7-1/2"
Specifications
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Motto
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 2700
- Energy Star Compliant:
- No
- Height:
- 3-1/8 in
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Modern
- Lumens:
- 1200
- MA Approved -:
- No
- Material:
- Steel, Glass
- Number of Lights:
- 1
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 15 W
- Width:
- 14-5/8 in