Park Harbor® 3-1/8 x 14-5/8 in. 15W 1-Light Flush Mount Ceiling Fixture

PHFL4100LED

Color Finish

Starting at $216.11
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Baseplate diameter of 7-1/2"
  • Includes bulbs
  • Three year warranty

SPECIFICATIONS

Beam Spread
120°
Bulb Type
Integrated LED
Color Finish
Polished Chrome
Color Finish Category
Chromes
Color Temperature
2700
Depth
14-5/8 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Frosted
Height
2-5/8 in
Installation Type
Ceiling Mount
Lighting Direction
Down Lighting
Lighting Style
Modern
Lumens
1200
Material
Glass, Steel
Number Of Hours
30000
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
15
Width
14-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday