5-1/8 x 13 in. 60W 2-Light Medium E-26 Flush Mount Ceiling Fixture in Plated Oxidized Bronze
Stonecrop 5-1/8 x 13 in. 60W 2-Light Medium E-26 Flush Mount Ceiling Fixture in Plated Oxidized Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Does not include bulbs
- One year warranty
- Cannot be mounted on a sloped ceiling
Specifications
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Stonecrop
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Plated Oxidized Bronze
- Glass Type:
- Etched
- Height:
- 5-1/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- MA Approved -:
- No
- Number of Lights:
- 2
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 13 in