Park Harbor® 5-1/8 x 13 in. 60W 2-Light Medium E-26 Flush Mount Ceiling Fixture

PHFL4022

Color/Finish

Starting at $142.08
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cannot be mounted on a sloped ceiling
  • Does not include bulbs
  • One year warranty

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Polished Chrome
Color Finish Category
Chromes
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Frosted
Height
5-1/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Steel
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
60
Width
13 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday