5-3/4 x 14-5/8 in. 75W 3-Light Medium E-26 Flush Mount Ceiling Fixture in Brushed Nickel

You last purchased this on
 
Signature Hardware

Gardenville 5-3/4 x 14-5/8 in. 75W 3-Light Medium E-26 Flush Mount Ceiling Fixture in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Gardenville 5-3/4 x 14-5/8 in. 75W 3-Light Medium E-26 Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #PHFL4042BN
  • Item #5150974
  • Manufacturer Part #476913
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Cannot be mounted on a sloped ceiling
  • Requires Certification

Specifications

CSA Certified:
CSA-C22.2 NO. 250.0
Collection:
Gardenville
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Glass Type:
Etched
Height:
5-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
MA Approved -:
No
Number of Lights:
3
UL Listed:
UL 1598
Volts:
120V
WaterSense Labeled:
No
Watts:
75 W
Width:
14-5/8 in