Park Harbor® 5-3/8 x 15-1/2 in. 75W 3-Light Medium E-26 Flush Mount Ceiling Fixture

PHFL4033

Color/Finish

Starting at $208.11
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cannot be mounted on a sloped ceiling
  • Does not include bulbs
  • One year warranty

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Polished Chrome
Glass Type
Etched
Height
5-3/8 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary
Number Of Lights
3
Volts
120V
Watts
75
Width
15-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday