5-3/8 x 15 in. 60W 3-Light Medium E-26 Flush Mount Ceiling Fixture in Plated Oxidized Bronze

You last purchased this on
 
Signature Hardware

Stonecrop 5-3/8 x 15 in. 60W 3-Light Medium E-26 Flush Mount Ceiling Fixture in Plated Oxidized Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Stonecrop 5-3/8 x 15 in. 60W 3-Light Medium E-26 Flush Mount Ceiling Fixture in Plated Oxidized Bronze

  • Fast #
  • Part #PHFL4023BRZ
  • Item #5150816
  • Manufacturer Part #PHFL4023BRZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Plated Oxidized Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Does not include bulbs
  • One year warranty
  • Cannot be mounted on a sloped ceiling
  • Requires Certification

Specifications

CSA Certified:
CSA-C22.2 NO. 250.0
Collection:
Stonecrop
Color Finish Category:
Bronze Tones
Color Finish Name:
Plated Oxidized Bronze
Glass Type:
Etched
Height:
5-3/8 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
MA Approved -:
No
Number of Lights:
3
UL Listed:
UL 1598
Volts:
120V
WaterSense Labeled:
No
Watts:
60 W
Width:
15 in