Park Harbor® 60W 23-5/8 in. 4-Light Candelabra E-12 Chandlier in Gilded Bronze

PHHL6334GB

Color Finish

(Pricing is for Gilded Bronze)

$282.15

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Also includes 15' of wire
  • Cannot be mounted on a sloped ceiling
  • Includes 5' of chain

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Gilded Bronze
Energy Star Compliant
No
Height
23-5/8 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Material
Crystal, Steel
Number Of Lights
4
Volts
120V
Watts
60
Width
13-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday