60W 4-Light Candelabra E-12 Incandescent Pendant Light in Sand Black
60W 4-Light Candelabra E-12 Incandescent Pendant Light in Sand Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be mounted on a sloped ceiling at up to 90 °
- Light bulb type: Incandescent
- Includes Stems: (4)12", (1)*6"
- Location Rating: Damp
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Color Finish Category:
- Blacks
- Color Finish Name:
- Sand Black
- Dimmable:
- No
- Energy Star Compliant:
- No
- Height:
- 20-1/8 in
- Installation Type:
- Ceiling Mount, Stem Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Lighting Style:
- Contemporary
- MA Approved -:
- No
- Material:
- Metal
- Number of Lights:
- 4
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 15 in