Park Harbor® 60W 4-Light Candelabra E-12 Pendant in Silver Leaf

PHPL5214SL

Manufacturer Part #: PHPL5214SL

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Includes 5' of chain
  • Also includes 15' of wire
  • Can be mounted on a sloped ceiling at up to a 20° angle
  • Rated for damp locations

SPECIFICATIONS

Bulb Type
Incandescent
Diameter
16-1/8 in
Height
19-1/4 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
60

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday