60W 4-Light Candelabra E-12 Pendant in Textured Black/Polished Nickel

You last purchased this on
 
Signature Hardware

Maiden 60W 4-Light Candelabra E-12 Pendant in Textured Black/Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Maiden 60W 4-Light Candelabra E-12 Pendant in Textured Black/Polished Nickel

  • Fast #
  • Part #PHPL5584TEXBLPN
  • Item #5150973
  • Manufacturer Part #PHPL5584TEXBL
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Textured Black/Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Can be mounted on a sloped ceiling at up to a 90° angle
  • Backplate diameter of 5-1/8"
  • Includes 15' of wire
  • Requires Certification

Specifications

Collection:
Maiden
Color Finish Category:
Blacks
Color Finish Name:
Textured Black/Polished Nickel
Energy Star Compliant:
No
Height:
15 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Style:
Modern
MA Approved -:
No
Number of Lights:
4
UL Listed:
Suitable for Dry Locations
Volts:
120V
WaterSense Labeled:
No
Watts:
60 W
Width:
25 in